Shop Klein Tools Limited Time Promotion
Main product image of V101 Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

V101 Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
V101
Rating:
(0)
Q&A:
(0)
V101 Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
V101 has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1745 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
15 Amps

Description

–
V101 Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)

Capacitor Start Rigid Base Motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40°C ambient temperature and 60HZ. Motors are open drip proof for continuous operation.

Specs

–
Type:

Capacitor Run

Single or Dual Voltage

Capacitor Start

Horse Power:

1-1/2

Voltage:

208-230/115V

Duty:

Continuous

Bearings:

Ball

RPM:

1745

Phase:

1

Mount:

Rigid Base

Speeds:

1

Rotation:

RCCW

Frame:

145T

Hertz:

60

Amperage:

15

Insulation Class:

B

Overload Protection:

None

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm