6-1/2" 1-Speed Evaporative Cooler Motor (115/230V, 1725 RPM, 2 HP)
The evaporative cooler motor provides all the features needed to insure long, trouble-free life under the high moisture atmosphere of evaporative cooler duty.
Features:
Applications: Belt Driven Evaporative Coolers readily acknowledged as the leading supplier to the residential and commercial evaporative cooler market, Century offers moisture resistant features including plated hardware and switch parts, fungus treatment and double dip varnish treatment. These features provide the best buy for the customer.
Note: Image may not be actual representation of item.
| Type: | Induction Run Single or Dual Voltage Capacitor Start |
|---|---|
| Frame: | 56Z |
| Horse Power: | 2 |
| Voltage: | 115/230V |
| Duty: | Continuous |
| Poles: | 4 |
| Bearings: | Ball |
| RPM: | 1725 |
| Mount: | Cushion Base |
| Speeds: | 1 |
| Phase: | 1 |
| Rotation: | RCCW |
| Enclosure Type: | Drip Proof |
| Hertz: | 60 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Max Ambient Temp (°F): | 104°F |