| Type: | Capacitor Start Capacitor Run |
|---|---|
| Horse Power: | 5 |
| Voltage: | 208/230V 230V 208V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1750 |
| Mount: | Rigid Base |
| Frame: | 184T |
| Rotation: | CCW |
| Enclosure Type: | Drip Proof |
| Insulation Class: | F |
| Speeds: | 1 |
| Overload Protection: | None |
| Phase: | 1 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |