Apply to be a TradeMaster!
Main product image of 9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/3 HP)

Brand:
Century
SKU:
VB2034V1
Rating:
(0)
Q&A:
(0)
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$318.77 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
6.5 Amps

Description

–
Application: Belt Driven Evaporative Coolers
  • Brass Current Carrying Terminal Board Parts
  • Class B Insulation
  • Continuous Oil Filtration
  • Electro-Zinc Plated Governor Parts, Dust Caps, Terminal Board Cover
  • Heavy Magnet Wire Insulation
  • High Viscosity Encapsulating Varnish
  • Moisture Resistance Terminal Board
  • No Ventilation Openings in the Top Portion of the Frame
  • 7-1/2" Ring to Ring Dimension (Split Phase)
  • 60 Hertz
  • Automatic Overload
  • NEMA 56Z Frame
  • 1.0 Service Factor

Specs

–
Horse Power:

1/3

RPM:

1725

Bearings:

Ball

Frame:

56Z

Phase:

1

Speeds:

1

Rotation:

CCWLE

Hertz:

60

Amperage:

6.5

Enclosure Type:

Open Drip Proof

Insulation Class:

B

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy