Apply to be a TradeMaster!
Main product image of 9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
VB2054V1
Rating:
(0)
Q&A:
(0)
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
VB2054V1 has been discontinued
Discontinued August 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
7.8 Amps

Description

–
9.45" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 1/2 HP)

Features:
  • Brass Current Carrying Terminal Board Parts
  • Class B Insulation
  • Continuous Oil Filtration
  • Electro-Zinc Plated Governor Parts, Dust Caps, Terminal Board Cover
  • Heavy Magnet Wire Insulation
  • High Viscosity Encapsulating Varnish
  • Moisture Resistance Terminal Board
  • No Ventilation Openings in the Top Portion of the Frame
  • 7 1/2" Ring to Ring Dimension
  • (Split Phase)
  • 60 Hertz
  • Automatic Overload
  • NEMA 56Z Frame
  • 1.0 Service Factor

Specs

–
Type:

Split Phase

Horse Power:

1/2

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Bearings:

Ball

Rotation:

CCWLE

Speeds:

1

Phase:

1

Hertz:

60

Frame:

56Z

Amperage:

7.8

Enclosure Type:

Open Drip Proof

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm