Apply to be a TradeMaster!
Main product image of 5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/6 HP)

Brand:
Century
SKU:
XEL2014
Rating:
(2)
Q&A:
(0)
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$222.15 each
In Stock
In Stock
Get 15 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
N
Product Highlight: Amperage
3.2 Amps

Description

–
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/6 HP)

Features:
  • 40C rise
  • Continuous duty
  • Totally Enclosed
  • 5 5/8 Inch Diameter
  • Single Speed
  • 60 HZ
  • Manual Reset Overload
  • Single Phase

Specs

–
Type:

Split Phase

Horse Power:

1/6

Voltage:

115V

Bearings:

Sleeve

Duty:

Continuous

Poles:

4

Mount:

N

RPM:

1725

Speeds:

1

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Phase:

1

Hertz:

60

Frame:

48N

Insulation Class:

B

Amperage:

3.2

Diameter (Inches):

5-5/8"

Overload Protection:

Manual

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It seems to be working fine so far.

The only thing that I didn't like about it was there isn't much protection for the wiring so I had to wrap them up with electrical tape.
Tmac
Ettrick
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Exactly what I needed, fast shipping, hard to find part.
Coalcracker
Lansford Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy