Apply to be a TradeMaster!
Main product image of 3/4" x 18" ChamFlex Hose Swivel MNPT X Fixed MNPT
Magnifying glass
Hover image to zoom

3/4" x 18" ChamFlex Hose Swivel MNPT X Fixed MNPT

Brand:
Chamflex
SKU:
CH075018FM1000
Rating:
(1)
Q&A:
(0)
3/4" x 18" ChamFlex Hose Swivel MNPT X Fixed MNPT
Magnifying glass
Hover image to zoom
$36.62 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Description

–
Please note: Image depicted is a stock photo.

ChamFlex is a "Class A" fire rated hose assembly with fixed male pipe thread on one end and swivel with male pipe adapter on the other end. ChamFlex's tube compound has been tested to, and awarded, a UL 94 V-0 fire rating, the highest standard in the industry. The patented process, which bonds the inner tube to a stainless steel wire outer braid minimizes the possibility of the hose assembly kinking during installation.

Specifications:
  • Hose Size: 3/4"
  • Hose Length: 18"
  • Inner Tube: EPTF - Santoprene with UL 94 V-0 Fire Rating
  • Outer Braid: 302/304 Stainless Steel
  • Working Pressure: 400 PSI
  • Temperature Range: -40°F to 212°F
  • Hose/Adapter Connection: All Metal JIC Flare Connection

Specs

–
Size:

3/4"

Length (Inches):

18"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

Working Pressure (PSI):

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality no problems

Used the hoses to connect water cooled condensers for walk in freezer and cooler. Worked out perfectly.
Frapples
Dayton OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy