Apply to be a TradeMaster!
Main product image of 3/4" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom

3/4" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH075024FM1000
Rating:
(2)
Q&A:
(0)
3/4" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom
$43.89 each
In Stock
In Stock
Get 159 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Specs

–
Size:

3/4"

Length (Inches):

24"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

You May Also Need

3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
SKU: CH075036FM1000
Chamflex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would definitely buy this again

Exact fit and what we need
Ragu
Charleston SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

These hoses are for air conditioning units that use a common cooling water supply and a large apartment complex in downtown LA.
Mark
Brea, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy