Apply to be a TradeMaster!
Main product image of 1" x 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom

1" x 24" ChamFlex Hose Swivel MNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH100024FM1000
Rating:
(1)
Q&A:
(0)
1" x 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom
$86.07 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Description

–
1" x 24" ChamFlex Hose Swivel MNPT x Fixed MNPT

Note: this item is not rated for potable water applications.

Specs

–
Size:

1"

Length (Inches):

24"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fairly good- Needs improvement

The pre-applied thread sealant did not work for me! Had to add thread compound. Also noticed the inside had some plastic sticking into the flow path. Feel that Chamflex could improve QC.
Vt boiler
Usa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy