Apply to be a TradeMaster!
Main product image of 15.5" Oil Filter Pliers
Magnifying glass
Hover image to zoom
15.5" Oil Filter Pliers
Magnifying glass
Hover image to zoom
$26.95 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15-1/2" Length

Description

–
15.5" Oil Filter Pliers

Product Description
Drop forged chrome vanadium steel. Electronic coating to prevent rusting. Right angle teeth grip in all directions and comes with Channellock Blue comfort-grips. PermaLock fastener eliminates nut and bolt failure.

Product Features
  • Laser hardening technology gives the cutting edge minimum wear for maximum life
  • Cross hatching on jaws provide a non-slip grip
  • Polished high-carbon drop-forged steel construction and an ultimate rust preventative coating
  • Channellock blue grips for comfort
  • Only Channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Made in the USA

Specs

–
Product Type:

Pliers

Length (Inches):

15-1/2"

Jaw Capacity:

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy