Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (12)

Brand
–

Channellock (4)
Knipex (2)
Milwaukee (1)
Proto (5)

Length (Inches)
–

9" (1)
12" (2)
10" (1)
10-4/5" (1)
15-1/2" (2)

Jaw Capacity
–

3" (1)
3-1/2" (1)
3-3/4" (1)
4-1/4" (1)
5-1/2" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (2)
$20 to $25 (3)
$25 to $30 (1)
$45 to $50 (1)
$70 to $80 (1)
$100 to $200 (2)

Oil Filter Pliers

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of PVC/Oil Filter Pliers
PVC/Oil Filter Pliers
SKU: 48-22-6321
Milwaukee
SKU: 48-22-6321
Brand: Milwaukee
(2)
$22.97 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 10" Pipe Gripping Pliers w/ Replaceable Plastic Jaws
$74.11 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 15.5" Oil Filter Pliers
15.5" Oil Filter Pliers
SKU: 215-CHANNELLOCK
Channellock
SKU: 215-CHANNELLOCK
Brand: Channellock
$26.95 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 12" Oil Filter Pliers
12" Oil Filter Pliers
SKU: 212-CHANNELLOCK
Channellock
SKU: 212-CHANNELLOCK
Brand: Channellock
$22.95 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 9" Oil Filter Pliers
9" Oil Filter Pliers
SKU: 209-CHANNELLOCK
Channellock
SKU: 209-CHANNELLOCK
Brand: Channellock
$17.95 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 10" Pipe Gripping Pliers w/ Serrated Jaws
10" Pipe Gripping Pliers w/ Serrated Jaws
SKU: 81-01-250
Knipex
SKU: 81-01-250
Brand: Knipex
$48.66 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 12" Oil Filter/PVC Pliers w/ Angled Head
$23.95 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Steel Auto & Truck Filter Plier, 3-3/4 to 7" Max Dia, For Covers Sizes from 3-3/4 to 7, JFF287
$149.97 each
In Stock
Get 17 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 17 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of 9-1/2", Red Handle, 4-1/8 to 4-1/2" Max Dia Oil Filter Wrench, J3008
$18.12 each
In Stock
Get 10 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 10 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of Steel Self Gripping Oil Filter Wrench, 3-1/8 to 4-3/4" Max Dia, For Filter Sizes of 3-1/8 4-3/4 (80 mm 120 mm), JFF120
$111.97 each
In Stock
Get 9 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 9 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of Adjustable Oil Filter Wrench, 3-1/2 to 3-7/8" Max Dia, For Filters from 3-1/2 to 3-7/8, J3006
$10.80 each
In Stock
Get 28 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 28 by Tue, Nov 24 - Wed, Nov 25
Compare
Product Image of Adjustable Oil Filter Wrench, 2-7/8 to 3-1/4" Max Dia, For Filters with Dia 2-7/8 to 3-1/4", J3007
$9.91 each
In Stock
Get 24 by Tue, Nov 24 - Wed, Nov 25
In Stock
Get 24 by Tue, Nov 24 - Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Oil Filter Pliers

Oil Filter Pliers are large-capacity gripping tools used to remove stubborn oil filters and to work on PVC fittings and conduit. The Channellock 212 is 12 inches long with a jaw capacity of 2-1/2 to 3-3/4 inches, and Channellock designs it for oil filters on cars, light trucks, motorcycles, ATVs and lawn equipment. It is forged from high-carbon U.S. steel with a rust-preventative coating, and it includes a SAFE-T-STOP feature that prevents finger pinch. Plumbers and HVAC technicians carry them because the same jaws that grip a filter also turn PVC fittings and conduit. The Channellock 2012 uses a 30 degree angled head for hard-to-reach areas, while the 209 covers a 1-3/4 to 3 inch jaw capacity. Matching jaw capacity and head style to the filters and fittings on the job matters because a plier that cannot grip or reach the work costs time on every service call.

Subcategories

  • Straight Oil Filter/PVC Pliers: Straight oil filter and PVC pliers, such as the Channellock 212 and 209, are the general-purpose choice for filters and PVC. The 212 is 12 inches long with a 2-1/2 to 3-3/4 inch jaw capacity, and the 209 covers 1-3/4 to 3 inches. Auto techs, small engine mechanics and plumbers use them on oil filters, PVC fittings and conduit. CHANNELLOCK BLUE grips add comfort and reduce hand fatigue on the 212.
  • Angled Head Oil Filter Pliers: Angled head oil filter pliers, such as the Channellock 2012, put the jaws on a 30 degree angled head for hard-to-reach areas. The 2012 is 11.34 inches long overall with a 2-1/2 to 3-3/4 inch jaw capacity. Channellock specifies it for oil filters, PVC fittings, conduit and sink basket strainers. Plumbers and mechanics choose the angled head when a straight handle cannot reach the work.
  • Oil Filter Pliers Sets: Two-piece oil filter and PVC pliers sets, such as the Channellock OF-2, pair two sizes in one purchase. The OF-2 includes the 212 and the 209, so the set covers jaw capacities from 1-3/4 to 3-3/4 inches. Service shops and fleet techs use a set to cover car, light truck and small engine filters. Channellock lists the OF-2 at 1.34 pounds.

Buying Guide

Start with jaw capacity, because the filter diameter or fitting size decides which pliers will work. The Channellock 212 has a jaw capacity of 2-1/2 to 3-3/4 inches, and the 209 covers 1-3/4 to 3 inches. Measure the largest filter or PVC fitting on the job and pick pliers whose capacity covers it.

Next, choose the head style. A straight head such as the 212 works where access is open, while the 2012 uses a 30 degree angled head for hard-to-reach areas. When comparing Oil Filter Pliers, weigh overall length and weight as well: the 212 is 12 inches long at 1.11 pounds, and the 2012 is 11.34 inches long at 0.91 pounds.

Then check construction and safety features. Channellock builds the 212 from forged high-carbon steel with a rust-preventative coating, adds a SAFE-T-STOP feature that prevents finger pinch, and uses a PERMALOCK fastener to eliminate nut and bolt failure. CHANNELLOCK BLUE grips add comfort and reduce hand fatigue.

Finally, decide between a single plier and a set. Shops that handle both car and small engine filters, or that also turn PVC and conduit, may prefer a two-piece set such as the OF-2, which pairs the 212 and the 209. Confirm the filter or fitting size against the listed jaw capacity before ordering.

Frequently Asked Questions

What size oil filter pliers do I need?

Match the jaw capacity of the oil filter pliers to the filter diameter. The Channellock 212 has a 2-1/2 to 3-3/4 inch jaw capacity and the 209 has 1-3/4 to 3 inches. Measure the filter first, then pick the size that covers it.

Can oil filter pliers be used on PVC and conduit?

Yes, Channellock designs its oil filter pliers, including the 212, for use on oil filters, PVC fittings and conduit. The 2012 angled head model also lists sink basket strainers. Check the fitting size against the jaw capacity first.

When should I choose angled head oil filter pliers?

Choose angled head oil filter pliers such as the Channellock 2012 when a straight handle cannot reach the work. The 2012 has a 30 degree angled head for hard-to-reach areas. It is 11.34 inches long overall.

Are Channellock oil filter pliers made in the USA?

Channellock states that its oil filter pliers, including the 212 and the 2012, are 100 percent made in the USA. The 212 is forged from high-carbon U.S. steel with a rust-preventative coating.

What does the OF-2 oil filter pliers set include?

The Channellock OF-2 oil filter pliers set is a two-piece set that includes the 212 and the 209. Their jaw capacities are 2-1/2 to 3-3/4 inches and 1-3/4 to 3 inches. The set weighs 1.34 pounds.

Didn't find what you're looking for? 
Let us know
.