Apply to be a TradeMaster!
Main product image of 9.5" Nutbuster Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

9.5" Nutbuster Tongue and Groove Pliers

SKU:
410-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
9.5" Nutbuster Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$19.95 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
9.5" Nutbuster Tongue and Groove Pliers

Product Description
NUTBUSTER tongue and groove. Parrot nose shaped jaws for plumbing, maintenance, and electrical conduit work. Extra wide jaws have the strength of a pipe wrench. SAFE-T-STOP design prevents handles from touching to eliminate pinched fingers. Channellock Blue dipped plastic grips.

Product Features
  • Type: Curved Jaw
  • Jaw Opening: 1-1/8"
  • Jaw Positions: 4
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip
  • PermaLock fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • Channellock BLUE grips for comfort

Specs

–
Product Type:

Pliers

Type:

Curved

Length (Inches):

9-1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy