Apply to be a TradeMaster!
Main product image of 4.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

4.5" Tongue and Groove Pliers

SKU:
424-CHANNELLOCK
Rating:
(1)
Q&A:
(0)
4.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$16.95 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
4.5" Tongue and Groove Pliers

Product Description
Tongue and groove versatile combination pliers. Powerful parallel jaw-grip, tremendous leverage. Channellock Blue dipped plastic grips

At 4.5 inch, the 424 is the smallest Straight Jaw in the Channellock Tongue and Groove family. The tool can be easily and conveniently transported in a pocket or small tool bag. Pliers are forged from high carbon steel that is specially coated for ultimate rust prevention.

Product Features
  • Type: Straight Jaw
  • Jaw Opening: 2-1/4"
  • Jaw Positions: 3
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip
  • Permalock fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • Channellock uses high-carbon steel for superior performance on the job. specially coated for ultimate rust prevention
  • Specially coated for ultimate rust prevention
  • Channellock blue grips for comfort

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have carried these pliers for years!

I ordered these as gifts to our employees. I have worked in electrical & heating for years. These pliers have been great in areas where you didn't think you needed any tools, but did. They came to the rescue. I have carried a pair in my pocket for over 20+ years.
GDad
Georgia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy