Apply to be a TradeMaster!
Main product image of 8" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

8" Tongue and Groove Pliers

SKU:
428-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
8" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$15.95 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8" Tongue and Groove Pliers

Product Description
Tongue and groove versatile combination pliers. Powerful parallel jaw-grip, tremendous leverage. Channellock Blue dipped plastic grips

Product Features
  • Type: Straight
  • Jaw Positions: 4
  • Right angle teeth grip in all directions for maximum bite and minimum wear.
  • Patented undercut tongue and groove design assures, no slip jaw action.
  • Patented reinforcing edge minimizes stress breakage.
  • Patented PermaLock fastener eliminates nut and bolt failures.

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy