Apply to be a TradeMaster!
Main product image of 10" V-Jaw Tongue & Groove Pliers
Magnifying glass
Hover image to zoom

10" V-Jaw Tongue & Groove Pliers

SKU:
432-BULK
Rating:
(0)
Q&A:
(0)
10" V-Jaw Tongue & Groove Pliers
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–

CHANNELLOCK 432 10" Tongue & Groove Pliers feature a unique v-jaw design that creates more points of contact on pipe. These pliers are built to last with a PERMALOCK fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser-hardened teeth to provide a better, longer lasting grip. CHANNELLOCK V-Jaw Pliers are made in USA and forged from high carbon U.S. steel that is specially coated for ultimate rust prevention.


Features:

  • V-JAWS for more points of contact on pipe
  • RELIABLE PERMALOCK fastener eliminates nut and bolt failure with increased joint strength
  • STRONG 90-degree, laser-hardened teeth for superior grip and longevity
  • FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention.
  • UNDERCUT tongue & groove won't slip
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 10" x 2.2" x 0.43"

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Jaw Capacity:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy