Apply to be a TradeMaster!
Main product image of 12" SpeedGrip Straight Jaw Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

12" SpeedGrip Straight Jaw Tongue and Groove Pliers

SKU:
440X
Rating:
(0)
Q&A:
(0)
12" SpeedGrip Straight Jaw Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$39.95 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
CHANNELLOCK SPEEDGRIP 440X Tongue & Groove Pliers make fast and easy non-slip adjustments so you can get the job done even quicker. Laser-hardened crosshatch teeth grip stronger and last longer thanks to innovative engineering. There is also a reaming feature for easy deburring of pipe. Finally, like all CHANNELLOCK pliers, SPEEDGRIP 440X Tongue & Groove Pliers are made in the USA from high carbon U.S. steel for ultimate strength and have comfort handles with no-slip grips. US Patent No. 12,280,481

Features:
  • 12 PUSH-BUTTON ADJUSTMENTS lock securely into undercut channels
  • STRONG, laser heat-treated crosshatch teeth grip 2.5X better than traditional CHANNELLOCK 90-degree teeth
  • SOLID alloy steel fastener is strong and dependable
  • SAFE-T-STOP feature prevents finger pinch
  • REAMING feature for easily deburring pipe
  • FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
  • CHANNELLOCK BLUE molded non-slip grips for ultimate control and comfort
  • 100% MADE IN USA
  • Product Dimensions: 12.05" x 3.31" x 0.53"

Specs

–
Product Type:

Pliers

Length (Inches):

12"

Jaw Capacity:

2.32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy