Apply to be a TradeMaster!
Main product image of 6-in-1 Professional Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

6-in-1 Professional Multi-Bit Screwdriver

SKU:
61H
Rating:
(0)
Q&A:
(0)
6-in-1 Professional Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$14.95 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"
Product Highlight: Bit Type
Slotted, Phillips #1, Hex, Phillips #2

Description

–
The CHANNELLOCK 61H 6-in-1 Multi-bit Screwdriver means business with two double-ended high alloy steel bit tips and a double-ended nut driver shank with nickel chrome finish for corrosion resistance. Easily swap between the 6 most common fastener sizes with a flip of the durable alloy steel shank. The high-torque, reinforced handles include a stamped part indicator for easy identification, and tips are precision-machined for a proper fit on fasteners. CHANNELLOCK Professional drivers are 100% made in the USA and built to support years of hard work.

Features:
  • PHILLIPS sizes: 1, 2
  • SLOTTED sizes: 3/16, 1/4 inch
  • HEX/Nut Driver sizes: 1/4, 5/16 inch
  • REINFORCED 3-SIDED HIGH-PERFORMANCE HANDLE is heat-stabilized and modified for superior abrasion protection, impact resistance, and chemical tolerance
  • RUGGED ALLOY STEEL SHANK is custom heat-treated for ultimate strength and durability
  • PRECISION-MACHINED TIPS engage fasteners with a reliable and secure fit
  • NICKEL CHROME FINISH for ultimate corrosion resistance
  • 100% MADE IN THE USA
  • Product Dimensions: 7.5" x 1.31" x 1.31"

Specs

–
Size:

1/4"

3/16"

5/16"

Bit Type:

Slotted

Phillips #1

Hex

Phillips #2

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy