Apply to be a TradeMaster!
Main product image of 10", 6-in-1 Fencing Pliers
Magnifying glass
Hover image to zoom
10", 6-in-1 Fencing Pliers
Magnifying glass
Hover image to zoom
$34.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
10", 6-in-1 Fencing Pliers

The CHANNELLOCK® 85 10-inch Fence Tool combines 6 features in 1 reliable tool for fencing installation, repair, and maintenance. CHANNELLOCK® uses laser heat-treating technology to harden two wire shears so you can cut High Tensile wire with ease and confidence. Other features of the CHANNELLOCK® Fencing Plier include a Hammer and Starter for staple install as well as a Claw plus Puller for staple removal and wire stretching. Also included, a precision-machined Crimping nest and Wire Splicer. The CHANNELLOCK® model 85 Fence Tool is 100% Made in USA and Forged from High-Carbon U.S. Steel. Hardworking Tools, made by harder working Americans.

Features:
  • 6 TOOLS in 1 for fencing installation, repair, and maintenance
  • LASER heat-treated Cutting Shears last longer and easily cut through High Tensile wire
  • RUGGED Hammer and Starter for staple install
  • HAND-POLISHED Staple Claw plus Puller for removing staples and stretching wire
  • PRECISION-machined Crimping Nest and Wire Splicer
  • FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA


Specifications:
  • Jaw Length: 0.75"
  • Overall Length: 10.38"
  • Joint Thickness: 0.53"
  • Joint Width: 0.53"
  • Handle Span: 2.09"
  • Weight: 1.46"

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy