Apply to be a TradeMaster!
Main product image of 8" WideAzz Adjustable Wrench
Magnifying glass
Hover image to zoom
8" WideAzz Adjustable Wrench
Magnifying glass
Hover image to zoom
8WCB-BULK has been discontinued
Discontinued February 4, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
8" Code Blue Wide Jaw Adjustable Wrench
SKU:8WCB
(1)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
8-1/2"
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Finish
Chrome Plated

Description

The CHANNELLOCK 8WCB 8" WIDEAZZ Adjustable Wrench features a super wide jaw opening, providing the capacity of a 12-inch wrench in a lightweight, compact 8-inch adjustable wrench supporting larger nuts and bolt sizes. The combination of a smart and comfortable tapered handle design with CODE BLUE grips, precise 4-thread knurl and minimal head width greatly improves performance in confined spaces. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • WIDEAZZ jaws are up to 60% wider than a standard wrench of the same size
  • LONGER jaws grip better and provide greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improved adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 8" x 2.87" x 0.55"

Specs

Size:

8-1/2"

Product Type:

Wrench

Length (Inches):

8-1/2"

Jaw Capacity:

1.54"

Finish:

Chrome Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm