Apply to be a TradeMaster!
Main product image of 8" Code Blue Wide Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom
8" Code Blue Wide Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Chrome

Description

–
8" Code Blue Wide Jaw Adjustable Wrench

Product Description
A convenient size indicator on the jaw of this Channellock 8 in. Code Blue Wide Azz Adjustable Wrench makes for quick and easy adjustments while tightening fasteners. The 8WCB WideAzz Adjustable Wrench has longer jaws that grip better avoiding slippage or nut round off. The jaws and head of the 8WCB are also thinner for improved performance in confined spaces.

Product Features
  • 1-1/2 in. jaw capacity - same capacity as a 12 in. wrench
  • 4 thread knurl and non-protruding jaws provide greater capacity
  • Channellock's code blue - blue and red grips are designed for durability and comfort
  • Silver metallic color
  • Precise jaw design grips tight the first time, every time

Specs

–
Finish:

Chrome

Product Type:

Wrench

Size:

8"

Jaw Capacity:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

10" Adjustable Wrench
SKU: 810W
Channellock

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've already bought 2 of them

It's short enough to get in tight spaces and the wrench are big enough to get on to the bigger nuts I will definitely recommend them to someone who is looking for something like this. I already have two of them.
Chris the plumber
Philadephia pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy