Apply to be a TradeMaster!
Main product image of 8" Combination Retaining Ring Pliers
Magnifying glass
Hover image to zoom
8" Combination Retaining Ring Pliers
Magnifying glass
Hover image to zoom
$37.51 each
In Stock
In Stock
Get 139 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/4"
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
The CHANNELLOCK 927 8" Retaining Ring Pliers easily convert from working with external to internal snap rings with a simple switch of a tab. The heavy duty return spring reduces hand fatigue and provides increased accuracy when applying or removing snap rings. CHANNELLOCK Retaining Ring Pliers are 100% made in USA and include 5 pairs of interchangeable tips.

Features:
  • QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
  • INTERNAL ring diameter range of 3/8 to 2-inch
  • EXTERNAL ring diameter range of 1/4 to 2-inch
  • INTERCHANGEABLE TIP KIT includes: .039, .047, .074 straight and .039, .047 90-degree
  • DURABLE return spring reduces hand fatigue
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 8" x 1.71" x 0.97"

Specs

–
Product Type:

Pliers

Length (Inches):

6-1/4"

Type:

Ring

Size:

6-1/4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy