Apply to be a TradeMaster!
Main product image of 10" Combination Retaining Ring Pliers
Magnifying glass
Hover image to zoom
10" Combination Retaining Ring Pliers
Magnifying glass
Hover image to zoom
$72.55 each
In Stock
In Stock
Get 30 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Length (Inches)
10" Length

Description

–
The CHANNELLOCK 929 10" Retaining Ring Pliers easily convert from working with external to internal snap rings with a simple switch of a tab. The heavy duty return spring reduces hand fatigue and provides increased accuracy when applying or removing snap rings. CHANNELLOCK Retaining Ring Pliers are 100% made in USA and include 5 pairs of interchangeable tips.

Features:
  • QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
  • INTERNAL ring diameter range of 1-3/16 to 4-inch
  • EXTERNAL ring diameter range of 1-1/2 to 4-inch
  • RATCHETING feature securely locks adjustments in place against ring tension
  • INTERCHANGEABLE tip kit includes: .090, .108, .120 15-degree and .090, .108, .120 90-degree
  • DURABLE return spring reduces hand fatigue
  • NON-PROTRUDING release mechanism cleverly concealed within the pliers body allows full access in tight spaces
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 10" x 4.75" x 1"

Specs

–
Size:

10"

Type:

Ring

Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy