Apply to be a TradeMaster!
Main product image of 8 Piece Electrical Pliers Set (8-1/4", 8-1/2", 9-1/2", 10")
Magnifying glass
Hover image to zoom

8 Piece Electrical Pliers Set (8-1/4", 8-1/2", 9-1/2", 10")

SKU:
CBR-8
Rating:
(0)
Q&A:
(0)
8 Piece Electrical Pliers Set (8-1/4", 8-1/2", 9-1/2", 10")
Magnifying glass
Hover image to zoom
$326.92 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4", 10", 9-1/2", 8-1/2" Length

Description

–
A convenient assortment of popular CHANNELLOCK tools. A perfect gift for people that know what real work is all about.

Features:
  • Set Includes: 9.5" & 10" Tongue & Groove, 9.5" XLT Linemen's, 9.5" Cable Cutter, 9.5" Crimping Pliers, 8.5" HD Long Nose, and 8.25" HL Diag Cutting Pliers
  • XTREME LEVERAGE TECHNOLOGY (XLT) means considerably less force required to cut than traditional high leverage
  • Laser heat-treated teeth and cutting edges grip better and last longer
  • CHANNELLOCK uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CODE BLUE grips are designed for durability and comfort

Specs

–
Type:

Diagonal Cutting

Electrical

Length (Inches):

8-1/4"

10"

9-1/2"

8-1/2"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy