Apply to be a TradeMaster!
Main product image of 2-Piece S&P Demolition Driver Set
Magnifying glass
Hover image to zoom

2-Piece S&P Demolition Driver Set

SKU:
DS-2H
Rating:
(0)
Q&A:
(0)
2-Piece S&P Demolition Driver Set
Magnifying glass
Hover image to zoom
$26.95 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Slotted

Description

–
The CHANNELLOCK DS-2H 2pc S&P Demolition Driver Set offers advanced performance features to conquer the toughest jobs. Specifically designed to fit the needs of today's trades professional, CHANNELLOCK screwdrivers are equipped with precision-machined vacuum heat-treated tri-alloy steel blades for durability and have a non-porous, coated finish for lasting corrosion resistance. The high-torque, reinforced handles include a part indicator for easy identification, and tips are precision-machined for a proper fit on fasteners with superior control. This screwdriver set includes DEMOLITION PHILLIPS #2 X 6-inch and DEMOLITION SLOTTED 1/4 X 6-inch so you can conquer all your jobs with ease. Exceed the expectation with CHANNELLOCK Professional Drivers made in the USA.

Features:
  • SET INCLUDES: DEMOLITION PHILLIPS #2 X 6-inch | DEMOLITION SLOTTED 1/4 X 6-inch
  • REINFORCED 3-sided High-Performance Handle is heat-stabilized and modified to provide excellent abrasion protection, impact resistance, and chemical tolerance
  • RUGGED S2 U.S. TOOL STEEL Blades are Vacuum heat-treated, balancing hardness and resilience for ultimate performance
  • PRECISION-MACHINED tips engage fasteners with a reliable and secure fit
  • BLACK OXIDE FINISH Square Shafts for corrosion resistance
  • STEEL CAP with Integrated SQUARE-DRIVE TORQUE feature for additional control
  • GO-THRU blade for added strength
  • INDICATORS for product type and size are laser-etched for easy identification
  • CHANNELLOCK BLUE solid grip reduces fatigue and maximizes torque
  • 100% MADE IN USA

Specs

–
Bit Type:

Phillips #2

Slotted

Size:

1/4"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy