Apply to be a TradeMaster!
Main product image of 12.5" GRIPLOCK Pliers
Magnifying glass
Hover image to zoom

12.5" GRIPLOCK Pliers

SKU:
GL12
Rating:
(0)
Q&A:
(0)
12.5" GRIPLOCK Pliers
Magnifying glass
Hover image to zoom
$18.95 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length

Description

–
12.5" GRIPLOCK Pliers

Product Description
The Channellock Tongue and Groove GripLock Pliers are fashioned with a special jaw design to accommodate many shapes and feature offset heads for exceptional leverage. Undercut tongue-and-groove fabrication allows these heavy-duty tools to perform without slipping, giving users the confidence to impart maximum torque and leverage aided by the comfort and control of the ubiquitous CHANNELLOCK BLUE grips. A patented PermaLock fastener eliminates bolt and nut failure in any of the adjustable jaw settings, supplying utmost strength to loosen and tighten threaded hardware in addition to facilitating other fastening and crimping tasks..

Product Features
  • Ergonomically designed offset heads allow superb leverage
  • Special jaw design accommodates many shapes
  • Undercut tongue and groove fabrication prevents jaw slippage
  • CHANNELOCK BLUE comfort handles ensure a firm and comfortable grip
  • Constructed with high-carbon C1080 steel for strength and durability
  • Made in USA

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy