Apply to be a TradeMaster!
Main product image of 2 Piece GripLock Pliers Set
Magnifying glass
Hover image to zoom

2 Piece GripLock Pliers Set

SKU:
GLS-1
Rating:
(0)
Q&A:
(0)
2 Piece GripLock Pliers Set
Magnifying glass
Hover image to zoom
$37.36 each
In Stock
In Stock
Get 38 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2", 12-1/2" Length

Description

–
Get even more leverage from the ergonomically designed offset head of the GRIPLOCK Tongue and Groove Pliers. A special jaw design allows it to grip down on many shapes for added versatility. These pliers are built to last with a PERMALOCK fastener to eliminate nut and bolt failure and laser-hardened teeth to provide a better, longer lasting grip. GRIPLOCK Pliers are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.

Features:
  • SPECIAL GRIPLOCK JAW design and ergonomic offset head accommodates many shapes with greater leverage
  • Patented SAFE-T-STOP feature prevents finger pinch
  • RELIABLE PERMALOCK fastener eliminates nut and bolt failure with increased joint strength
  • STRONG laser-hardened teeth for superior grip and longevity
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA

Specs

–
Type:

V-Jaw

Length (Inches):

9-1/2"

12-1/2"

Jaw Capacity:

1-1/4"

2-1/4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy