Apply to be a TradeMaster!
Main product image of 3 Piece Pliers Set
Magnifying glass
Hover image to zoom
3 Piece Pliers Set
Magnifying glass
Hover image to zoom
$66.67 each
In Stock
In Stock
Get 15 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7", 8", 10" Length

Description

–
CHANNELLOCK GS-6, 3-Piece Plier Set includes the iconic 430 10-inch Tongue & Groove Plier, 317 8-inch Long Nose Plier, and the 337 7-inch XLT Diagonal Cutting Plier. CHANNELLOCK Straight Jaw Tongue and Groove Pliers are built to last with a PERMALOCK Fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser heat-treated teeth to provide a better, longer lasting grip. CHANNELLOCK Long Nose Pliers feature a crosshatch teeth pattern providing a maximum grip and a narrow nose profile that delivers extra precision in hard-to-reach areas. CHANNELLOCK High Leverage Diagonal Cutting Pliers feature XTREME LEVERAGE TECHNOLOGY (XLT) which makes cutting easier than ever. By positioning the rivet closer to the cutting edge, considerably less force is required to cut that other high leverage designs. CHANNELLOCK Tongue and Groove, Diagonal Cutting, and Long Nose Pliers are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.

Features:
  • Set INCLUDES: 10-inch Tongue & Groove Pliers, 7-inch XLT Diagonal Cutting Pliers, and 8-inch Long Nose Pliers with cutter
  • Model 430: The ORIGINAL STRAIGHT JAW Tongue and Groove Pliers provide a strong, versatile grip for use in both directions
  • Model 337: XTREME LEVERAGE TECHNOLOGY (XLT) increases performance and reduces hand fatigue
  • Model 317: PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • Model 430: STRONG 90-degree teeth for superior grip and longevity
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA

Specs

–
Length (Inches):

7"

8"

10"

Type:

Diagonal Cutting

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy