Apply to be a TradeMaster!
Main product image of 4 Piece Pro's Choice Tongue & Groove Pliers Set
Magnifying glass
Hover image to zoom

4 Piece Pro's Choice Tongue & Groove Pliers Set

SKU:
PC-1
Rating:
(0)
Q&A:
(0)
4 Piece Pro's Choice Tongue & Groove Pliers Set
Magnifying glass
Hover image to zoom
$91.15 each
In Stock
In Stock
Get 40 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12", 16-1/2", 6-1/2", 4-1/2" Length

Description

–
A convenient assortment of popular CHANNELLOCK tools. A perfect gift for people that know what real work is all about. The CHANNELLOCK Straight Jaw Tongue and Groove Pliers are the tool every home and garage needs. These pliers are built to last with a PERMALOCK fastener to eliminate nut and bolt failure, and right angle teeth to provide a better, longer lasting grip.

Features:
  • Set Includes: 4.5", 6.5" 12" & 16" Tongue & Groove
  • STRONG Right angle teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • PERMALOCK fastener eliminates nut and bolt failure
  • CHANNELLOCK BLUE grips for comfort

Specs

–
Jaw Capacity:

0.87"

3-3/4"

2-1/4"

Type:

Straight

Product Type:

Pliers

Length (Inches):

12"

16-1/2"

6-1/2"

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy