Apply to be a TradeMaster!
Main product image of 3 Piece Retaining Ring Pliers Set
Magnifying glass
Hover image to zoom
3 Piece Retaining Ring Pliers Set
Magnifying glass
Hover image to zoom
$107.95 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10", 8", 6"
Product Highlight: Length (Inches)
6", 8", 10" Length
Product Highlight: Finish
Chrome

Description

–
CHANNELLOCK Retaining Ring Pliers easily convert from working with external to internal snap rings with a simple switch of a tab. The heavy duty return spring reduces hand fatigue and provides increased accuracy when applying or removing snap rings. CHANNELLOCK Retaining Ring Pliers are 100% made in USA and include 5 pairs of interchangeable tips. The RT-3, 3 piece kit includes 3 size Convertabile Retaining Ring Pliers, 6", 8", and 10" all in a durable molded case for convenient storage.

Features:
  • 3 piece kit includes 3 Convertabile Retaining Ring Pliers, 6 IN, 8 IN, and 10 IN
  • QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
  • Model 926: INTERNAL ring diameter range of 1/4 IN to 1 IN
  • Model 927: INTERNAL ring diameter range of 3/8 IN to 2 IN
  • Model 929: INTERNAL ring diameter range of 1-3/16 IN to 4 IN
  • Model 926: EXTERNAL ring diameter range of 1/8 IN to 1 IN
  • Model 927: EXTERNAL ring diameter range of 1/4 IN to 2 IN
  • Model 929: EXTERNAL ring diameter range of 1-1/2 IN to 4 IN
  • Model 926: INTERCHANGEABLE TIP KIT includes: .023, .039, .047 straight and .039, .047, 90-degree
  • Model 927: INTERCHANGEABLE TIP KIT includes: .039, .047, .074 straight and .039, .047 90-degree
  • Model 929: INTERCHANGEABLE TIP KIT includes: .090, .108, .120 15-degree and .090, .108, .120 90-degree
  • DURABLE return spring reduces hand fatigue
  • NON-PROTRUDING release mechanism (model 929 only) cleverly concealed within the pliers body allows full access in tight spaces
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA

Specs

–
Length (Inches):

6"

8"

10"

Finish:

Chrome

Product Type:

Pliers

Type:

Ring

Size:

10"

8"

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy