A unique V-Jaw design creates more points of contact on round stock and tubing. These pliers are built to last with a PERMALOCK fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser-hardened teeth to provide a better, longer lasting grip. CHANNELLOCK V-JAW Pliers are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.
Features:
| Jaw Capacity: | 1" 2-1/4" 1-1/2" |
|---|---|
| Type: | V-Jaw |
| Length (Inches): | 6-1/2" 12" 9-1/2" |
| Product Type: | Pliers |