Apply to be a TradeMaster!
Main product image of 10" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom

10" Single-Size Underground Test Ball Plug (17 psi)

Brand:
Cherne
SKU:
041394
Rating:
(0)
Q&A:
(0)
10" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom
041394 has been discontinued
Discontinued May 29, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
10" Single-Size Underground Test Ball Plug (17 psi)
Brand:
Cherne
SKU:41394
(0)
Order by 6PM, receive 5 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Diameter (Inches)
8.75" Deflated Diameter
Product Highlight: Length (Inches)
11.75" Deflated Length
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Features:
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°

Specifications:
  • Application: Pressure Testing, Blocking, Repair, Maintenance, Installation
  • Inflation Pressure: 25 psi
  • Fits Pipe Size: 10"
  • Maximum Back Pressure: 17 psi/40 ft.
  • Size: 10"

Specs

–
Product Type:

Test Plug

Size:

10"

Diameter (Inches):

8.75" Deflated

Length (Inches):

11.75" Deflated

Max Pressure (PSI):

17

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm