Apply to be a TradeMaster!
Main product image of 2" Test-Ball Plug, 240028
Magnifying glass
Hover image to zoom
2" Test-Ball Plug, 240028
Magnifying glass
Hover image to zoom
$43.60 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Size
2"

Description

–
Cherne Bulk Test-Ball Plugs With Individual Display Bags are designed to test drain, vent and waste systems. They can be used in any type of pipe, inserted through a test tee and seal out of round pipe. Cherne Industries is a global leader in pipe plugs, blocking and testing.

Features:
  • Bulk Test-Ball Plugs are designed to test drain, vent and waste systems
  • Same great Test-Ball plug in bulk packaging
  • Can be inserted through a test tee to seal out-of-round pipe
  • Schrader Valve Inflator
  • Ring and Chain Assembly prevents plug from dropping

Specs

–
Product Type:

Test Plug

Material:

Rubber

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy