Apply to be a TradeMaster!
Main product image of 2" Muni-Ball Plug w/ 1/8" Bypass
Magnifying glass
Hover image to zoom
2" Muni-Ball Plug w/ 1/8" Bypass
Magnifying glass
Hover image to zoom
$194.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1/8"
Product Highlight: Length (Inches)
6" Deflated Length
Product Highlight: Diameter (Inches)
1.75" Deflated Diameter
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Cherne Single-Size Underground Muni-Ball Plugs offer a full bypass, allowing both testing and monitoring of piping systems. This makes them ideal for installation and repair of residential or commercial piping systems. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Ideal for installation and repair of residential or commercial piping systems
  • Works in all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • Durable natural rubber construction seals the roughest of surfaces
  • 8", 10", 12" and 15" plugs include two-port plug for easy use in sewer air tests
  • Threaded aluminum bypass
Product Specifications
  • Maximum Back Pressure: 22 PSI / 50 ft.
  • Inflation Pressure: 40 PSI
  • Deflated Length: 6"
  • Deflated Diameter: 1.75"
  • Inflation Thread: Tank Valve
  • Nominal Size: 2"
  • Chain Eye Bolts: Chain
  • Usage Range: 1.88"-2.25"
  • Brand: Cherne
  • Product Type: Single-Size Muni-Ball
  • Color: Black

Specs

–
Product Type:

Ball Plug

Size:

2"

1/8"

Length (Inches):

6" Deflated

Diameter (Inches):

1.75" Deflated

Color:

Black

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy