Apply to be a TradeMaster!
Main product image of 10" Muni-Ball Plug w/ 3" Bypass
Magnifying glass
Hover image to zoom
10" Muni-Ball Plug w/ 3" Bypass
Magnifying glass
Hover image to zoom
$335.72 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Color
Black
Product Highlight: Size
3", 10"
Product Highlight: Diameter (Inches)
8.75" Deflated Diameter
Product Highlight: Length (Inches)
11.75" Deflated Length
Product Highlight: Material
Aluminum, Rubber

Description

–
Cherne Single-Size Underground Muni-Ball Plugs offer a full bypass, allowing both testing and monitoring of piping systems. This makes them ideal for installation and repair of residential or commercial piping systems. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Ideal for installation and repair of residential or commercial piping systems
  • Works in all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • Durable natural rubber construction seals the roughest of surfaces
  • 8", 10", 12" and 15" plugs include two-port plug for easy use in sewer air tests
  • Threaded aluminum bypass
Product Specifications
  • Maximum Back Pressure: 13 PSI / 30 ft.
  • Inflation Pressure: 35 PSI
  • Deflated Length: 11.75"
  • Deflated Diameter: 8.75"
  • Inflation Thread: 0.25"
  • Nominal Size: 10"
  • Usage Range: 9"-10.25"
  • Chain Eye Bolts: 0.375 Eyebolt
  • Brand: Cherne
  • Product Type: Single-Size Muni-Ball
  • Color: Black

Specs

–
Product Type:

Test Plug

Max Pressure (PSI):

13

Color:

Black

Size:

3"

10"

Diameter (Inches):

8.75" Deflated

Length (Inches):

11.75" Deflated

Material:

Aluminum

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy