Apply to be a TradeMaster!
3" Muni-Ball Plug

3" Muni-Ball Plug

Brand:
Cherne
SKU:
262258
Rating:
(0)
Q&A:
(0)
3" Muni-Ball Plug
$210.47 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
22 MAX PSI
Product Highlight: Color
Black
Product Highlight: Size
3"
Product Highlight: Length (Inches)
8" Deflated Length
Product Highlight: Diameter (Inches)
2.5" Deflated Diameter
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Underground Muni-Ball Plugs offer a full bypass, allowing both testing and monitoring of piping systems. This makes them ideal for installation and repair of residential or commercial piping systems. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Specifications
  • Maximum Back Pressure: 22 PSI
  • Inflation Pressure: 40 PSI
  • Deflated Length: 8"
  • Deflated Diameter: 2.5"
  • Inflation Thread: Molded in Valve
  • Nominal Size: 3"
  • Usage Range: 2.62"–3.25"
  • Chain Eye Bolts: Removable Chain
  • Brand: Cherne
  • Product Type: Single-Size Muni-Ball
  • Color: Black

Specs

–
Product Type:

Test Plug

Max Pressure (PSI):

22

Color:

Black

Size:

3"

Length (Inches):

8" Deflated

Diameter (Inches):

2.5" Deflated

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy