Apply to be a TradeMaster!
Main product image of 5" Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom

5" Test Ball Plug (13 PSI)

Brand:
Cherne
SKU:
270059
Rating:
(0)
Q&A:
(0)
5" Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom
$69.38 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
7.75" Deflated Length
Product Highlight: Diameter (Inches)
4.5" Deflated Diameter
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°

Specifications:
  • Application: Drains, Plumbing, Sealing, Vent, Waste
  • Inflation Pressure: 30 psi
  • Fits Pipe Size: 4-3/5"-5-1/4"
  • Maximum Back Pressure: 13 psi/30 ft
  • Size: 5"

Specs

–
Product Type:

Test Plug

Size:

5"

Length (Inches):

7.75" Deflated

Diameter (Inches):

4.5" Deflated

Max Pressure (PSI):

13

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy