Apply to be a TradeMaster!
Main product image of 6" Long Test Ball Plug
Magnifying glass
Hover image to zoom

6" Long Test Ball Plug

Brand:
Cherne
SKU:
271063
Rating:
(0)
Q&A:
(0)
6" Long Test Ball Plug
Magnifying glass
Hover image to zoom
271063 has been discontinued
Discontinued July 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
4.12" Deflated Diameter
Product Highlight: Length (Inches)
28.25" Deflated Length
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber

Description

Cherne Long Test-Ball Plugs are designed for waste stack testing. Seals the rise and the run to perform test, and can be used to seal the wye to conduct sewer air tests. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Long Test-Ball® Plugs are designed for waste stack testing
  • Natural-rubber construction provides an excellent seal
  • Compatible with PVC pipes
  • Makes sealing wye fittings easy when performing tests on DWV systems
  • Withstands up to 13 psi or 30 ft. of head pressure
  • Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
  • Includes a 3 ft. extension hose with standard car-tire inflation valve


Product Specifications
  • Maximum Back Pressure: 13 PSI / 30 ft.
  • Inflation Pressure: 30 PSI
  • Usage Range: 5.5"-6.25"
  • Deflated Length: 28.25"
  • Deflated Diameter: 4.12"
  • Nominal Size: 6"
  • Brand: Cherne
  • Color: Black
  • Product Type: Long Test-Ball
  • Chain Eye Bolts: Ring and Chain
  • Inflation Thread: Tank Valve

Specs

Product Type:

Test Plug

Size:

6"

Diameter (Inches):

4.12" Deflated

Length (Inches):

28.25" Deflated

Color:

Black

Max Pressure (PSI):

13

Material:

Rubber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm