Apply to be a TradeMaster!
Main product image of 3" - 4" MS2 Long Test Ball Plug (13 psi)
Magnifying glass
Hover image to zoom

3" - 4" MS2 Long Test Ball Plug (13 psi)

Brand:
Cherne
SKU:
274526
Rating:
(0)
Q&A:
(0)
3" - 4" MS2 Long Test Ball Plug (13 psi)
Magnifying glass
Hover image to zoom
$148.49 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" - 4"
Product Highlight: Diameter (Inches)
2.38" Deflated Diameter
Product Highlight: Length (Inches)
23.75" Deflated Length
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne MS2 Long Test-Ball Plugs are designed for waste stack testing and can be used to seal the wye to conduct sewer air tests. The plug works in multiple pipe diameters, and molded-in sealing ribs ensure a leak-free seal.

Features:
  • Designed for waste stack testing from floor drain to sewer pipe
  • Long enough to seal wye vertical riser and sewer run
  • Multi-stage deflation eliminates backsplash
  • Pressure relief valve to safeguard against over-inflation
  • Nylon strap and safety handle prevents plug from sliding down a line
  • Includes 5' extension hose
  • Can be used to seal the wye to conduct sewer air tests
  • Molded-in sealing ribs at each end of the plug ensure a leak-free seal
  • Multi-size design for use in various pipe diameters

Specifications:
  • Application: Sewer
  • Inflation Pressure: 40 psi
  • Fits Pipe Size: 2-3/4"-4-1/4"
  • Maximum Back Pressure: 13 psi/30 ft
  • Size: 3"-4"

Specs

–
Product Type:

Test Plug

Size:

3" - 4"

Diameter (Inches):

2.38" Deflated

Length (Inches):

23.75" Deflated

Max Pressure (PSI):

13

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy