Apply to be a TradeMaster!
Main product image of 8"- 12" Multi-Size Underground Test Ball Plug (11 psi)
Magnifying glass
Hover image to zoom

8"- 12" Multi-Size Underground Test Ball Plug (11 psi)

Brand:
Cherne
SKU:
275088
Rating:
(0)
Q&A:
(0)
8"- 12" Multi-Size Underground Test Ball Plug (11 psi)
Magnifying glass
Hover image to zoom
$774.17 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" - 12"
Product Highlight: Length (Inches)
16" Deflated Length
Product Highlight: Diameter (Inches)
6.75" Deflated Diameter
Product Highlight: Max Pressure (PSI)
11 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Multi-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Features:
  • One plug fits multiple pipe diameters
  • Made of natural rubber for excellent expansion and memory
  • Seals both round and out-of-round pipe
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Use to block flow or as a back plug for sewer air testing
  • For blocking the flow of water or sewer lines
  • Effective on all types of pipe
  • Uses rupture disc technology which prevents over-inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include 1 or 2 eyebolts for attaching a lifting line
  • Bendable to 90 degrees

Specifications:
  • Sewer Testing/Long-Term Testing
  • Inflation Pressure: 20 psi
  • Fits Pipe Size: 7"-12-1/4"
  • Maximum Back Pressure: 11 psi/25 ft
  • Size: 8"-12"

Specs

–
Product Type:

Test Plug

Size:

8" - 12"

Length (Inches):

16" Deflated

Diameter (Inches):

6.75" Deflated

Max Pressure (PSI):

11

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy