Apply to be a TradeMaster!
Main product image of I-Series, 15"-32" Muni-Ball Plug w/ 4" Bypass
Magnifying glass
Hover image to zoom
I-Series, 15"-32" Muni-Ball Plug w/ 4" Bypass
Magnifying glass
Hover image to zoom
$3,459.09 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 121 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
12.2 MAX PSI
Product Highlight: Size
15" - 32", 4"
Product Highlight: Color
Black
Product Highlight: Diameter (Inches)
48" Deflated Diameter
Product Highlight: Material
Rubber

Description

–
Cherne I-Series Muni Ball Plugs are designed to meet the needs of U.S. and international markets in terms of size and expansion range. Cherne Industries is a global leader in pipe plugs and testing.

Specifications
  • Industry leading quality, consistency and durability
  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Superior back pressure
  • Premium performance and safety
  • Lightweight, short and flexible

Specs

–
Product Type:

Test Plug

Max Pressure (PSI):

12.2

Size:

15" - 32"

4"

Color:

Black

Diameter (Inches):

48" Deflated

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy