Apply to be a TradeMaster!
Main product image of 8" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom

8" Single-Size Underground Test Ball Plug (17 psi)

Brand:
Cherne
SKU:
41386
Rating:
(1)
Q&A:
(0)
8" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom
$207.73 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Diameter
6.75" Deflated Diameter
Product Highlight: Length (Inches)
10.25" Deflated Length
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Features:
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°

Specifications:
  • Application: Pressure Testing, Blocking, Repair, Maintenance, Installation
  • Inflation Pressure: 25 psi
  • Fits Pipe Size: 8"
  • Maximum Back Pressure: 17 psi/40 ft.
  • Size: 8"

Specs

–
Product Type:

Test Plug

Size:

8"

Diameter:

6.75" Deflated

Length (Inches):

10.25" Deflated

Max Pressure (PSI):

17

Material:

Rubber

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, Great Price

I searched online for the best price and Supply House couldn't be beat
Josh
Groves, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy