Apply to be a TradeMaster!
Main product image of 12" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom

12" Single-Size Underground Test Ball Plug (17 psi)

Brand:
Cherne
SKU:
41408
Rating:
(0)
Q&A:
(0)
12" Single-Size Underground Test Ball Plug (17 psi)
Magnifying glass
Hover image to zoom
$461.73 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Diameter (Inches)
10.25" Deflated Diameter
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Size
12"
Product Highlight: Length (Inches)
13.75" Deflated Length

Description

–
Cherne Single-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Features:
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°

Specifications:
  • Application: Pressure Testing, Blocking, Repair, Maintenance, Installation
  • Inflation Pressure: 25 psi
  • Fits Pipe Size: 12"
  • Maximum Back Pressure: 17 psi/40 ft.
  • Size: 12"

Specs

–
Material:

Rubber

Diameter (Inches):

10.25" Deflated

Max Pressure (PSI):

17

Size:

12"

Product Type:

Test Plug

Length (Inches):

13.75" Deflated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy