Apply to be a TradeMaster!
Main product image of 15-16" Single-Size Underground Test Ball Plug (13 psi)
Magnifying glass
Hover image to zoom

15-16" Single-Size Underground Test Ball Plug (13 psi)

Brand:
Cherne
SKU:
41416-CHERNE
Rating:
(0)
Q&A:
(0)
15-16" Single-Size Underground Test Ball Plug (13 psi)
Magnifying glass
Hover image to zoom
$636.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Length (Inches)
19.75" Deflated Length
Product Highlight: Size
16", 15"
Product Highlight: Diameter (Inches)
13.75" Deflated Diameter
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Cherne Single-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Product Features:
  • Holds 30 ft of head and back pressure to 13 PSI
  • Single-Size Underground Test-Ball Plugs are made of natural rubber material for excellent expansion and memory
  • Seals both round and out-of-round pipe
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Features an eye-bolt for use with a poly-lift line
  • Use to block flow or as a back plug for sewer air testing
  • Available in multiple sizes

Specifications:
  • Inflation Pressure: 25 PSI
  • Maximum Back Pressure: 13 PSI / 30 ft.
  • Usage Range: 14-16.25 in.
  • Color: Black

Specs

–
Product Type:

Test Plug

Material:

Rubber

Length (Inches):

19.75" Deflated

Size:

16"

15"

Diameter (Inches):

13.75" Deflated

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy