Apply to be a TradeMaster!
Main product image of 0.5 GPM 4" Deck-Mounted Manual Sink Faucet w/Centers, 420-E2805ABCP
Magnifying glass
Hover image to zoom

0.5 GPM 4" Deck-Mounted Manual Sink Faucet w/Centers, 420-E2805ABCP

SKU:
420-E2805ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM 4" Deck-Mounted Manual Sink Faucet w/Centers, 420-E2805ABCP
Magnifying glass
Hover image to zoom
$226.13 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
0.5 GPM 4" Deck-Mounted Manual Sink Faucet w/Centers

Specifications:
  • 4" fixed centers
  • Vandal Proof Pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM
  • Vandal Proof 4-1/4" lever handle
  • Ceramic operating cartridge with volume control and hot water limit stop
  • ECAST design provides durable cast brass construction
Warranty
  • 5-Year Limited Cartridge Warranty
  • 5-Year Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Product Type:

Commercial Faucet

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

ADA / ICC A117.1

Material:

Brass

Warranty:

5 Year Limited

Number of Handles:

1

Features:

Standard

Application:

Commercial

ADA:

Yes

Connection Size:

1/2"

Connection Type:

NPSM

Max Deck Thickness:

1.5"

Valve Type:

Ceramic Disc

Handle Style:

Lever

Installation Type:

Deck Mount

Series:

420

Type:

Manual

Finish:

Polished Chrome

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy