Apply to be a TradeMaster!
Main product image of 0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 420-T41E2805ABCP
Magnifying glass
Hover image to zoom

0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 420-T41E2805ABCP

SKU:
420-T41E2805ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection, 420-T41E2805ABCP
Magnifying glass
Hover image to zoom
$286.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
0.5 GPM 4-1/4" Deck-Mounted Manual Sink Faucet w/Built in ASSE 1070 Compliant Scald Protection

Specifications:
  • 4" fixed centers
  • Vandal Proof Pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM
  • Vandal Proof 4-1/4" lever handle
  • Ceramic cartridge with built-in check valve and thermostatic element
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
Warranty
  • 1-Year Limited Cartridge Warranty
  • 5-Year Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Product Type:

Commercial Faucet

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Handle Style:

Lever

Application:

Commercial

Warranty:

5 Year Limited

Connection Size:

1/2"

ADA:

Yes

Series:

420

Valve Type:

Ceramic Disc

Connection Type:

NPSM

Features:

Scald Protection

Finish Family:

Chrome

Max Deck Thickness:

1.5"

Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Material:

Brass

Number of Handles:

1

Type:

Manual

Finish:

Polished Chrome

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy