Apply to be a TradeMaster!
Main product image of 2.2 GPM 4" Deck-Mounted 2 Handle Manual Lav Faucet, 802-ABCP
Magnifying glass
Hover image to zoom

2.2 GPM 4" Deck-Mounted 2 Handle Manual Lav Faucet, 802-ABCP

SKU:
802-ABCP
Rating:
(0)
Q&A:
(0)
2.2 GPM 4" Deck-Mounted 2 Handle Manual Lav Faucet, 802-ABCP
Magnifying glass
Hover image to zoom
$225.22 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
2.2 GPM 4" Deck-Mounted 2 Handle Manual Lav Faucet

Specifications:
  • 4" fixed centers
  • Pressure compensating Softflo aerator 2.2 GPM
  • Vandal Proof 2-3/8" lever handle
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140°F
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Connection Type:

NPSM

Number of Handles:

2

Series:

802

Finish:

Chrome

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Material:

Brass

Max Deck Thickness:

1.5"

Product Type:

Bathroom Faucet

Faucet Configuration:

Centerset

Installation Type:

Deck Mount

ADA:

Yes

Application:

Commercial

Warranty:

Limited Lifetime

Finish Family:

Chrome

Handle Style:

Lever

Connection Size:

1/2"

Valve Type:

Compression

Flow Rate (GPM):

2.2

Type:

Manual

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy