2.2 GPM 4" Deck-Mounted 2 Handle Metering Lav Faucet
Specifications:
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
|---|---|
| ADA: | Yes |
| Material: | Brass |
| Type: | Metering |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Drain Type: | No Drain |
| Number of Holes: | 2 |
| Series: | 802 |
| Faucet Configuration: | Centerset |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Finish Family: | Chrome |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 2.2 |
| Handle Style: | Push Button |
| Warranty: | Limited Lifetime |
| Valve Type: | Cartridge |
| Max Deck Thickness: | 1.5" |
| Connection Type: | NPSM |