| Product Type: | Bathroom Faucet |
|---|---|
| Drain Type: | No Drain |
| Connection Size: | 1/2" |
| Series: | 897 |
| Approvals: | Lead Free ASSE 1001 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Handle Style: | Lever |
| Type: | Manual |
| Application: | Commercial |
| Number of Handles: | 2 |
| Material: | Brass |
| Connection Type: | IPS / NPT |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Finish Family: | Chrome |
| Installation Type: | Wall Mount |
| Finish: | Polished Chrome |
| Number of Holes: | 2 |