Apply to be a TradeMaster!
Main product image of 8" Wall Mounted Manual Lav Faucet (Rough Chrome), 897-RCF
Magnifying glass
Hover image to zoom

8" Wall Mounted Manual Lav Faucet (Rough Chrome), 897-RCF

SKU:
897-RCF
Rating:
(0)
Q&A:
(0)
8" Wall Mounted Manual Lav Faucet (Rough Chrome), 897-RCF
Magnifying glass
Hover image to zoom
$226.79 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
The 897 wall mount bathroom faucet installs through the wall with adjustable 7-5/8 in. to 8-3/8 in. centers and two lever handles for hot and cold control. It features integral supply stops, a vacuum breaker assembly, and 1/2 in. NPT female inlets with a 3/4 in. male hose thread outlet.
  • Wall-mounted manual faucet with 8 in. centers
  • Adjustable supply arms for 7-5/8 in. to 8-3/8 in. centers
  • 2 lever handles with 2-3/8 in. vandal-proof design
  • 1/2 in. NPT female inlets
  • 3/4 in. male hose thread outlet
  • Integral supply stops
  • Vacuum breaker assembly included
  • Rated operating pressure: 20-125 psi

Specs

–
Connection Type:

IPS / NPT

Application:

Commercial

ADA:

Yes

Warranty:

Limited Lifetime

Material:

Brass

Drain Type:

No Drain

Product Type:

Bathroom Faucet

Valve Type:

Compression

Type:

Manual

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

ASSE 1001

Series:

897

Handle Style:

Lever

Connection Size:

1/2"

Finish Family:

Chrome

Installation Type:

Wall Mount

Finish:

Rough Chrome

Number of Holes:

2

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy