| Features: | Single Supply |
|---|---|
| Application: | Bathroom |
| Product Type: | Faucet |
| Flow Rate (GPM): | 0.5 |
| Batteries Included: | 4 |
| Battery Type: | AA |
| Power Source: | Battery |
| Material: | Chrome Plated |
| Operating Pressure: | 20-125 psi |
| Max Temp (F): | 180°F |
| Size: | 4" |
| Number of Holes: | 3 |